Shop All V-Belts
Bando
3327 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # AA128
Zoro # G3889283
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AA
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 36 Degrees
- Thickness 10 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 3327 mm |
Details
Item | V-Belt |
V-Belt Section | AA |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 10 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-B)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ3, 3 micron, Outside-In (MF0433234)
- BESTORQ Bestorq Timing Belt Model 300L062 - 30 in Outside Length - 0.62 in Top Width (300L062)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 40 # of Teeth (40B40)
- BANDO 686 mm Outside Length, 17 mm Top Width, 1 Ribs (5L270)
- BANDO 762 mm Outside Length, 13 mm Top Width, 1 Ribs (A28)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (4L490)
- BANDO 5410 mm Outside Length, 17 mm Top Width, 1 Ribs (BX210)
- BANDO 1346 mm Outside Length, 13 mm Top Width, 1 Ribs (A51)
- BANDO 900Vc3830 Variable Speed, 2430V354 (2430V354)
- PIX Belt, A/4L, 1/2 x 23 in. OC (A21/4L230)
- Bando V-Belts