Shop All V-Belts
Bando
3073 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # BB116
Zoro # G3900343
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 36 Degrees
- Outside Length 3073 mm
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 3073 mm |
Details
Item | V-Belt |
V-Belt Section | BB |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 14 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Lincoln FNPT1/4", Coupler1/4", BR (DC28)
- ENERPAC Simplex P20 P22 Release Handle Kit (DD8071900)
- EXCELTA Spatula 2-1/2 In Metal Handle Blk .010 (260A-ESD)
- DAYTON B131 V-Belt, 134" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ9)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2460 (2460)
- BANDO A Open End(Green)W/Holes, Sunrope A (SUNROPE A)
- BANDO 925Vc3830 Variable Speed, 2430V364 (2430V364)
- BANDO 1397 mm Outside Length, 13 mm Top Width, 1 Ribs (A53)
- BANDO 2311 mm Outside Length, 22 mm Top Width, 1 Ribs (CC85)
- BANDO 875Vc3630 Variable Speed, 2230V345 (2230V345)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx81"L, Outside Length: 81" (473462R2)
- Bando V-Belts