Shop All V-Belts
Bando
305 mm Outside Length, 6 mm Top Width, 1 Ribs
Mfr # 2L120
Zoro # G3765191
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Top Width 6 mm
- Number of Ribs 1
- Groove Angle 41 Degrees
- Outside Length 305 mm
Product Information
Dimensions
Top Width | 6 mm |
Outside Length | 305 mm |
Details
Item | V-Belt |
V-Belt Section | 2L |
Number of Ribs | 1 |
Groove Angle | 41 Degrees |
Thickness | 3 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 3/8 Inch Barb (CH663)
- AEROQUIP Adpt, MJIC-MJIC, 7/8-14, Straight (2027-10-10S)
- YORK SOURCE1 Cond Fan Mtr 12HP 1090RPM CW 4601 (S1-6008097)
- A E S INDUSTRIES SWIVEL AIR REGULATOR (AD1827)
- BANDO 813 mm Outside Length, 6 mm Top Width, 1 Ribs (2L320)
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (4L450)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2430 (RPF2430)
- BANDO V Belt, Steel, 3/8 (Sunrope A Fastener Open)
- BANDO 737 mm Outside Length, 13 mm Top Width, 1 Ribs (A27)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Vacuum Pump, 3485 (3485)
- PIX V-Belt, Variable Speed 1-3/16 X 24 (1922V240)
- Bando V-Belts