Shop All V-Belts
Bando
2870 mm Outside Length, 22 mm Top Width, 1 Ribs
Mfr # C108
Zoro # G3849401
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 22 mm
- Groove Angle 38 Degrees
- Outside Length 2870 mm
Product Information
Dimensions
Top Width | 22 mm |
Outside Length | 2870 mm |
Details
V-Belt Section | C |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 14 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Sngl Solend, 5 Port, 2 Pstn, 24VDC, M5 (SY3120-5LOZ-M5)
- BAILEY Formed Rod End Clevises: 750-247 (750247)
- CLIMAX METAL PRODUCTS 65mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-65)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (07L32BE)
- BANDO Power Ace Cog, 5Vx640 (5VX640)
- BANDO 864 mm Outside Length, 13 mm Top Width, 1 Ribs (AX32)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX750)
- BANDO Power King Combo, Bm150, 2B150 (2B150)
- BANDO 914 mm Outside Length, 10 mm Top Width, 1 Ribs (3L360)
- BANDO 762 mm Outside Length, 13 mm Top Width, 1 Ribs (A28)
- DAYTON A67 V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (6L182)
- Bando V-Belts