Shop All V-Belts
Bando
2692 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B103
Zoro # G3833563
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 39 Degrees
- Thickness 11 mm
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 2692 mm |
Details
V-Belt Section | B |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 3000 Size, 2 Postn, 24VDC, 5/32"Port (SY3160-5LOZ-N3)
- LOCTITE Anti-Seize, 12 oz, Moly, Spray Can, Black LB 8012(TM) MOLY PASTE (1852755)
- MAIN FILTER Hydraulic Filter, replaces SULLAIR 250031850, Pressure Line, 25 micron, Outside-In (MF0059320)
- LOC-LINE Shield Kit, 7.5x10 (60526)
- BANDO V Belt, Rubber, 5/32 (360J10)
- BANDO 1422 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX560)
- BANDO 838 mm Outside Length, 13 mm Top Width, 1 Ribs (A31)
- BANDO 2743 mm Outside Length, 16 mm Top Width, 1 Ribs (5VX1080)
- BANDO 1163 mm Outside Length, 7 mm Top Width, 1 Ribs (7M1150)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3310 (RPF3310)
- PIX Belt, C, 7/8 x 98 in. OC (C94)
- Bando Power Transmission Belts