Shop All V-Belts
Bando
2108 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B80
Zoro # G3805572
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 39 Degrees
- Thickness 11 mm
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 2108 mm |
Details
Item | Belt |
V-Belt Section | B |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 8 In Stroke (288-302)
- RMX INDUSTRIES Hose Reel Hd Swivel Mount 140 Degree For Dual Arm (HRS3812DA)
- COILHOSE PNEUMATICS Nylon Coil 3/8" ID x 25’ 3/8" MPT Rigid (N38-25)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 640mm L - 8MGT-640-12 (120G8M640)
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (A40)
- BANDO 1422 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX560)
- BANDO Double V-Belt, Bb115 (BB115)
- BANDO 1270 mm Outside Length, 17 mm Top Width, 1 Ribs (5L500)
- BANDO 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300)
- BANDO 1346 mm Outside Length, 13 mm Top Width, 1 Ribs (A51)
- BESTORQ Banded Cogged Belt, 140 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1400)
- Bando Power Transmission Belts