Shop All V-Belts
Bando
2032 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3V800
Zoro # G3781054
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 39 Degrees
- Outside Length 2032 mm
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 2032 mm |
Details
V-Belt Section | 3V |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 8 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST9251)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R32C60TB, Return Line, 60 micron (ZX-R32C60TB)
- TERRE PRODUCTS Flat Idler Pulley - 2.75'' Flat Dia. - 1/2'' Bore - Steel (31275125)
- ZORO SELECT 3/4" Barbed x MNPT 316 SS Hose Barb (HB075-050SS)
- BANDO 875Vc3630 Variable Speed, 2230V345 (2230V345)
- BANDO Power Ace Cog, 5Vx640 (5VX640)
- BANDO Metric V-Belts, Spb1800 (SPB1800)
- BANDO 1524 mm Outside Length, 17 mm Top Width, 1 Ribs (BX57)
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (A25)
- BESTORQ Aftermarket CASE - I H FH055079 Replacement Belt, B68 (B68)
- Bando V-Belts