Shop All V-Belts
Bando
1854 mm Outside Length, 22 mm Top Width, 1 Ribs
Mfr # C68
Zoro # G3806841
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 22 mm
- Groove Angle 38 Degrees
- Thickness 14 mm
Product Information
Dimensions
Top Width | 22 mm |
Outside Length | 1854 mm |
Details
Item | Belt |
V-Belt Section | C |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 14 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, 3/8 In Size (3LX97)
- LOC-LINE Acid Resist, 50 Ft. Coil, 1/4In (46421)
- SKF 13833A Differential Pinion Seal (13833A)
- CLIMAX METAL PRODUCTS 1 1/4" X 1" ID Split Recessed Screw Coup, Stl, Bo (CC-125-100)
- BANDO Ultrapower Ag Kc Belts, A37Kc (A37KC)
- BANDO 2743 mm Outside Length, 17 mm Top Width, 1 Ribs (B105)
- BANDO 1092 mm Outside Length, 13 mm Top Width, 1 Ribs (A41)
- BANDO 1168 mm Outside Length, 13 mm Top Width, 1 Ribs (4L460)
- BANDO 1270 mm Outside Length, 17 mm Top Width, 1 Ribs (5L500)
- BANDO Power King Combo, Bm133, 2B133 (2B133)
- MITSUBOSHI Super KB 5L Type, 5/8" x 28'' (5LK280)
- Bando Power Transmission Belts