Shop All V-Belts
Bando
1854 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B70
Zoro # G3825699
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Thickness 11 mm
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1854 mm |
Details
Item | Belt |
V-Belt Section | B |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 4060 psi (XCP4-06,06FJX-06MJ,30 IN OAL)
- D&D 27" Outside Length, 1/2" Top Width, 1 Ribs (AX25)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Female NPT End (FL046)
- LEGRIS Miniature Flow Control, 4mm Tube, 1/8 In (7665 04 10)
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ912)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (BX26)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ1900)
- BANDO 1981 mm Outside Length, 13 mm Top Width, 1 Ribs (4L780)
- BANDO 711 mm Outside Length, 35 mm Top Width, 1 Ribs (2230V275)
- BANDO Metric V-Belts, Xpa1090 (XPA1090)
- SUPCO MultiPlus Dual Brand V Belt, A31 (A31)
- Bando V-Belts