Shop All V-Belts
Bando
1727 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # 5L680
Zoro # G3800009
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 37 Degrees
- Outside Length 1727 mm
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1727 mm |
Details
Item | V-Belt |
V-Belt Section | 5L |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- AEROQUIP Hose Fitting, Metric Heavy, 90, 3/8, M20X1.5 (1A8DSB6)
- LEGACY Quick Coupler Body, (M)NPT, 1/4, Steel/Alum (A73420D-BG)
- BESTORQ Cogged Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs (BX81)
- BANDO 838 mm Outside Length, 13 mm Top Width, 1 Ribs (A31)
- BANDO 775Va2424 Variable Speed, 1524V301 (1524V301)
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (A40)
- BANDO 1575 mm Outside Length, 10 mm Top Width, 1 Ribs (3L620)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX750)
- BANDO Power King, M22 (M22)
- PIX Belt, SPB, 17 x 1650mm LP (SPB1650)
- Bando Power Transmission Belts