Shop All V-Belts
Bando
1727 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # XPA1700
Zoro # G3890753
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Thickness 10 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1727 mm |
Details
Item | V-Belt |
V-Belt Section | XPA |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 10 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -57 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manifold Block Kit, 2000Series, 104413-4- (104413-4-2)
- OTC Injector Retaining Clip Replacer (6708)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633711M)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZEE0)
- BANDO Double V Belt, Rubber, 17/32 (BB81)
- BANDO 1473 mm Outside Length, 17 mm Top Width, 1 Ribs (B55)
- BANDO 1854 mm Outside Length, 17 mm Top Width, 1 Ribs (B70)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2505 (2505)
- BANDO 1854 mm Outside Length, 13 mm Top Width, 1 Ribs (A71)
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (3L370)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 2 Rib 21/32'' x 108'' - 2/BX108 (2RBX108)
- Bando V-Belts