Shop All V-Belts
Bando
1524 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3VX600
Zoro # G3800788
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 44 Degrees
- Thickness 8 mm
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1524 mm |
Details
V-Belt Section | 3VX |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 44 Degrees |
Thickness | 8 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-6s)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-200D1)
- ENGINEERED SPECIALTIES Rapidair F0215, Jumper Hose 3/4" x 3 ft. Male x Swivel Female (F0215)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2240 (RPF2240)
- BANDO 2108 mm Outside Length, 17 mm Top Width, 1 Ribs (B80)
- BANDO 1600 mm Outside Length, 13 mm Top Width, 1 Ribs (AX61)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ1900)
- BANDO 1143 mm Outside Length, 17 mm Top Width, 1 Ribs (B42)
- BANDO 391 mm Outside Length, 5 mm Top Width, 1 Ribs (5M387)
- GATES Truflex V-Belts, 3L400 (3L400)
- Bando V-Belts