Shop All V-Belts
Bando
1346 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A51
Zoro # G3806990
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Outside Length 1346 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1346 mm |
Details
Item | Belt |
V-Belt Section | A |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 25mm, 61805-2RS (61805 2RS PRX)
- AEROQUIP Adpt, MNPT-MNPT, 2-11-1/2, Straight (2083-32-32S)
- X1 TOOLS 2 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x2)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (1L662)
- BANDO Duraflex Gl Fhp, 4L175 (4L175)
- BANDO 658 mm Outside Length, 3 mm Top Width, 1 Ribs (3M650)
- BANDO Duraflex Vc Polyurethane, Vc6X410 (VC6X410)
- BANDO 1618 mm Outside Length, 11 mm Top Width, 1 Ribs (11M1600)
- BANDO Power King, M29 (M29)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3380 (3380)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 143.3 in L Outside (BX140)
- Bando V-Belts