Shop All V-Belts
Bando
1346 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L530
Zoro # G3763003
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Thickness 7 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1346 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1 HP (A30-1)
- REELCRAFT Swivel Assembly (S600701-1)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- DAYTON Motor Run Capacitor, 80 MFD, 370V, Round (2MEE6)
- BANDO Bando B144 Power King 147In 21/32In V-Belt (B144)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3370 (3370)
- BANDO P/A Cog Combo, 3Vxm750, 3-3Vx750 (3-3VX750)
- BANDO 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (AX60)
- BANDO Power King, M22 (M22)
- BANDO Metric V-Belts, Spb2000 (SPB2000)
- GATES 965 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B35)
- Bando Power Transmission Belts