Shop All V-Belts
Bando
1295 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L510
Zoro # G3778744
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 37 Degrees
- Thickness 7 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1295 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Nipple Hose Fitting, MNPT, 1/2" (647-2)
- MARATHON MOTORS Brake Motor, TEFC, 1/3 HP, 56C, 208-230/460 (056T17F5348)
- FAFNIR Bearing Equipment or Accessory, 2 Bolt Flangette (40MST)
- TRITAN Radial Ball Bearing, PS, 40mm, 6208ZZ (6208 ZZ/C3 PRX)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3V670)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (AX42)
- BANDO 1118 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V426)
- BANDO Metric V-Belts, Spb2360 (SPB2360)
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (A47)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 150" (BB150)
- Bando Power Transmission Belts