Shop All V-Belts
Bando
1270 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # XPZ1250
Zoro # G3901542
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 44 Degrees
- Thickness 8 mm
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1270 mm |
Details
V-Belt Section | XPZ |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 44 Degrees |
Thickness | 8 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -57 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5315)
- POWERMATE Check Valve, 1/2", 90 deg., R (031-0094RP)
- CAMOZZI Polyurethane Tubing, 100' Reel, 12MM OD, 8MM Id, Blue (1422-12MM-BL)
- ENERPAC Rc15 Ton Std Repair Kit (RC15K52)
- BANDO Ultrapower Ag Kc Belts, B39Kc (B39KC)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (BX108)
- BANDO 2134 mm Outside Length, 17 mm Top Width, 1 Ribs (B81)
- BANDO Metric V-Belts, Xpa1090 (XPA1090)
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (A43)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (BX26)
- PIX Belt, A/4L, 1/2 x 27 in. OC (A25/4L270)
- Bando V-Belts