Shop All V-Belts
Bando
1194 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A45
Zoro # G3827500
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 39 Degrees
- Outside Length 1194 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1194 mm |
Details
Item | Belt |
V-Belt Section | A |
Number of Ribs | 1 |
Groove Angle | 39 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 1.875x 0.177, Ylw, PK25 (HC-30ST ZD)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1 in ID x 1.498 in OD x 1/4 in W, Nitrile Lip (9876)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 1/4" (29HY94)
- CHICAGO PNEUMATIC Mini Random Orbital Sander Kit (CP7200-S KIT)
- BANDO Double V-Belt, Bb115 (BB115)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX425)
- BANDO Double V-Belt, Bb102 (BB102)
- BANDO Ultrapower Ag Kc Belts, A35Kc (A35KC)
- BANDO 1727 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1700)
- BANDO 1549 mm Outside Length, 10 mm Top Width, 1 Ribs (3L610)
- BESTORQ Aftermarket 1002006 ZIPPER Kevlar Replacement V-Belt | 5/8 x 161, B158LG (B158LG)
- Bando V-Belts