Shop All V-Belts
Bando
1168 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A44
Zoro # G3829442
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Thickness 9 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1168 mm |
Details
V-Belt Section | A |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, Pistol Grip, 5000 psi, Steel (33RL90)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-100-11)
- GATES Polyflex Belts, 7M1220 (7M1220)
- WEG Arbor Motor, 10 HP, 3480 RPM, 208-230/460V (01036ES3ESA90LR)
- BANDO V Belt, Rubber, 5/32 (260J6)
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs (5L320)
- BANDO 505 mm Outside Length, 5 mm Top Width, 1 Ribs (5M500)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2460 (2460)
- BANDO 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (AX60)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (BX26)
- CONTINENTAL CONTITECH 3/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX425)
- Bando Power Transmission Belts