Shop All V-Belts
Bando
1163 mm Outside Length, 7 mm Top Width, 1 Ribs
Mfr # 7M1150
Zoro # G3811924
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 7M
- Number of Ribs 1
- Top Width 7 mm
- Groove Angle 60 Degrees
- Outside Length 1163 mm
Product Information
Dimensions
Top Width | 7 mm |
Outside Length | 1163 mm |
Details
V-Belt Section | 7M |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 5 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI3108PS10, Pressure Line, 10 micron (ZX-PI3108PS10)
- DODGE Babbitted Bearings, P2B-BASP-200 (P2B-BASP-200)
- D&D 1500mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1500)
- SPEEDAIRE Refrigerated Air Dryer (3YA50)
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (4L420)
- BANDO 2032 mm Outside Length, 10 mm Top Width, 1 Ribs (3V800)
- BANDO P/A Cog Combo, 3Vxm750, 3-3Vx750 (3-3VX750)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3515 (RPF3515)
- BANDO Auto Rpf Raw Edge Cogged, Rpf5450 (RPF5450)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Air Pump, 3365 (3365)
- DAYTON 5L800 V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (5L800)
- Bando Power Transmission Belts