Shop All V-Belts
Bando
1080 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3VX425
Zoro # G3792823
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 44 Degrees
- Thickness 8 mm
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1080 mm |
Details
V-Belt Section | 3VX |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 44 Degrees |
Thickness | 8 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi (707024-05)
- MI-T-M Cog Belt, Bx38 (11-0052)
- FESTO Adapter NEFC-M12G8-0.3-M12G5-LK (NEFC-M12G8-0.3-M12G5-LK)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3540 (3540)
- BANDO 1397 mm Outside Length, 13 mm Top Width, 1 Ribs (A53)
- BANDO Duraflex Vc Polyurethane, Vc6X470 (VC6X470)
- BANDO 3429 mm Outside Length, 17 mm Top Width, 1 Ribs (BB130)
- BANDO 785 mm Outside Length, 7 mm Top Width, 1 Ribs (7M775)
- BANDO 900Va2526 Variable Speed, 1626V356 (1626V356)
- D&D 1932mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1932)
- Bando V-Belts