Shop All V-Belts
Bando
1067 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # XPA1060
Zoro # G3903231
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Outside Length 1067 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1067 mm |
Details
V-Belt Section | XPA |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 10 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -57 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blck (H20110BK-250R)
- TRITAN Thrust Washer, dia. 4.125in, 0.03in. Thick (TRA6681)
- ARO Valve, Limit, 1/8 In (400-A)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DSB1024)
- BANDO 404 mm Outside Length, 5 mm Top Width, 1 Ribs (5M400)
- BANDO Duraflex Gl Polyurethane, 2L300 (2L300)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- BANDO Duraflex Gl Polyurethane, 2L220 (2L220)
- BANDO 2311 mm Outside Length, 22 mm Top Width, 1 Ribs (CC85)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3540 (3540)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 43.9 in L Outside (B41R)
- Bando Power Transmission Belts