Shop All V-Belts
Bando
1067 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A40
Zoro # G3827388
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Thickness 9 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1067 mm |
Details
V-Belt Section | A |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M7-1/4-I-U-M (QSM-M7-1/4-I-U-M)
- SPRAYON Chain and Wire Rope Lubricant, 0 to 450 Degree F, H2 No Food Contact, 12 oz Aerosol Can (SC0201000)
- TITAN PRO Motor Dual Run Cap, 35/3MFD, 370-440V, Oval (TOCFD353)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 58 mm W, 30.0 mm H (UTTS3G2640)
- BANDO 7696 mm Outside Length, 17 mm Top Width, 1 Ribs (BB300)
- BANDO 1854 mm Outside Length, 17 mm Top Width, 1 Ribs (B70)
- BANDO 3429 mm Outside Length, 17 mm Top Width, 1 Ribs (BB130)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3410 (3410)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3285 (RPF3285)
- BANDO Double V-Belt, Bb115 (BB115)
- DAYTON 3V1120 V-Belt, 112" Outside Length, 3/8" Top Width, 1 Ribs (13V730)
- Bando V-Belts