Shop All V-Belts
Bando
1041 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # AX39
Zoro # G3839434
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Outside Length 1041 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1041 mm |
Details
V-Belt Section | AX |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 9 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator PowerBand Belts, 3/5VP850 (3/5VP850)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (100-1SS X 10FT)
- NSK NSK 6210, 6200 Series Single Row Deep Groove Ball Bearing (6210)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Sleeve, Socket, 30E686 (30E686)
- BANDO 1618 mm Outside Length, 11 mm Top Width, 1 Ribs (11M1600)
- BANDO 686 mm Outside Length, 17 mm Top Width, 1 Ribs (5L270)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1500)
- BANDO 1800Va2526 V/S, 1626V700 (1626V700)
- BANDO 1118 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V426)
- BANDO 1981 mm Outside Length, 13 mm Top Width, 1 Ribs (4L780)
- BANDO 2692 mm Outside Length, 22 mm Top Width, 1 Ribs (CX101)
- Bando Power Transmission Belts