Shop All V-Belts
Bando
1041 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L410
Zoro # G3779620
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 37 Degrees
- Outside Length 1041 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1041 mm |
Details
Item | V-Belt |
V-Belt Section | 4L |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 36" Outside Length, 1/2" Top Width, 1 Ribs (AX34)
- GROTE Coiled Air 12 ft. Single Blue, W 6" Lead (81-0012-B)
- SKF NBR, double lip, Wave oil seal (7465)
- PIX V-Belt, Cogged 3/8 X 24 (3VX240)
- BANDO Duraflex Vc Polyurethane, Vc6X410 (VC6X410)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- BANDO Ultrapower Ag Kc Belts, A35Kc (A35KC)
- BANDO 914 mm Outside Length, 13 mm Top Width, 1 Ribs (AX34)
- BANDO 1600 mm Outside Length, 13 mm Top Width, 1 Ribs (AX61)
- BANDO 2540 mm Outside Length, 22 mm Top Width, 1 Ribs (CX96)
- AFTERMARKET Classical, 125 in Outside Length, 21/32 in Top Width, 1 Ribs (B122)
- Bando Power Transmission Belts