Shop All V-Belts
Bando
1016 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # XPA1000
Zoro # G3901999
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Outside Length 1016 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1016 mm |
Details
Item | V-Belt |
V-Belt Section | XPA |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 10 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -57 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND SHAFT COLLAR MOUNTABLE (FHT-MCL-38-F)
- TRITAN Two Groove Cast Iron Sheave, 1 3/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.15-in. OD (2BK30 X 1 3/8)
- SKF Speedi-Sleeves (99475)
- FESTO Fluidic Muscle DMSP-20-100N-RM-CM (DMSP-20-100N-RM-CM)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (AX42)
- BANDO 505 mm Outside Length, 5 mm Top Width, 1 Ribs (5M500)
- BANDO Metric V-Belts, Spz1180 (SPZ1180)
- BANDO 521 mm Outside Length, 7 mm Top Width, 1 Ribs (7M515)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ1900)
- BANDO 1626 mm Outside Length, 13 mm Top Width, 1 Ribs (4L640)
- DAYTON 3L200 V-Belt, 20" Outside Length, 3/8" Top Width, 1 Ribs (3L200)
- Bando V-Belts