Shop All Radios
Banda
Banda BEAT3001 1 Ohm High Power Vehicle Audio Mono Bass Amplifier with Subsonic Filter & Low Pass Filter Stable
Mfr # BEAT3000.1
Zoro # G804160587
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Total Power 14.4 at 1 Ohm: 3900 WRMS
- Total Power 14.4 at 2 Ohms: 2900 WRMS
- Total Power 12.6 at 1 Ohm: 3000 WRMS
- Total Power 12.6 at 2 Ohms: 2300 WRMS
- Efficiency at 2 Ohms: 78%
- Efficiency at 1 Ohms: 71%
- Input Voltage: 9 to 15V
- Input Impedance: 100K Ohm
- THD+Noise: Less than 1%
- Input Sensitivity: 110mV to 4V
- Height: 2.2 in.
- Width: 8.4 in.
- Depth: 9.7 in.
- Frequency Response: 20 to 20kHz
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QFX Digital Converter Box (CV-103)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah General Power GPS5006 Battery (MAX3512753)
- PYLE Pyle 5.25" Ceiling Water Proof Speaker (PWRC52)
- PYLEPRO PylePro PMP43IN 40 Watts Professional Megaphone - Bullhorn with Siren and 3.5mm Aux-In For Digital Music-iPod (PMP43IN)
- PHILIPS Voice Tracer DVT1160 Audio Recorder, 8 GB, Gray (DVT1160)
- AUDIOBOX Multiband Solar Emergency Radio (RX-12BT)
- GPX GPX PC332B Portable CD Player with FM Radio (PC332B)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM01)
- GPX AM/FM Portable Radio (R055B)
- SANGEAN Sangean SR-36 AM & FM Pocket Radiowith tuning (SR-36)
- JENSEN Portable Stereo Bluetooth, MP3, CD, Cassett (CD-590-GR)
- Banda Radios