Shop All Automotive Speakers & Amplifiers
Banda
Banda 4000.4 1000 watts Elite 4 Channel Max at 2 Ohm Car Audio Amplifier with Highpass Filter & Low Pass Filter
Mfr # 4000.42OHM
Zoro # G004053726
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Banda
- MFR # 4000.42OHM
- Zoro # G004053726
- UPC # 7898963506355
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Total Power 14.4 at 2 Ohms: 4 x 1200 WRMS
- Total Power 14.4 at 4 Ohms: 4 x 800 WRMS
- Total Power 12.6 at 2 Ohms: 4 x 1000 WRMS
- Total Power 12.6 at 4 Ohms: 4 x 650 WRMS
- Efficiency at 4 Ohms: 92%
- Efficiency at 2 Ohms: 82%
- Input Voltage: 9 to 15V
- Input Impedance: 100K Ohm
- THD+Noise: 0.10%
- Input Sensitivity: 150mV 4V
- Height: 2.4 in.
- Width: 10.6 in.
- Depth: 12.3 in.
- Frequency Response: 5 to 22KHz
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Engine Stand, 1 Pc (1750)
- CHAMPION SPARK PLUGS H14Y:Industl/Agri Plug Pr-Each/Bx-4, 91 (91)
- GATES Fhp Low Horse-Power V-Belt, 2290 (2290)
- T-H MARINE T-H Marine FCH-1-DP Fuel Container Hold-Down Kit (FCH-1-DP)
- BANDA 1200W 4 Channel 1 Ohm Car Audio Amplifier, Red (1200.41OHMRED)
- BANDA Banda 1200.41OHM 4 Channel 300 watts Max at 2 Ohm Car Audio Amplifier with High Pass Filter & Low Pass Filter (1200.41OHM)
- BANDA 2000W 4 Channel 1 Ohm Elite Car Audio Amplifier, Red (2000.41OHMRED)
- BANDA Banda ICEX3001 3000 watts 1 Channel Max at 1 Ohm Car Audio Mono Amplifier with Bass Boost Highpass Filter & Low Pass Filter (ICEX3000.1)
- AUDIOPIPE Audiopipe SPLIT3003RCA Multi-Audio Amplifier 3 RCA outputs with bulit in 10V line driver (SPLIT3003RCA)
- PYLE One Pair 6.5" 3Way Triaxial (PL613BK)
- POWER ACOUSTIK Vertigo Series Monoblock Amplifier 8000W Max (PO600002)
- Banda Automotive Audio & Video