Shop All Band Clamps
Band-It
Valuclips, 200/300 Ss, 3/4, PK100
Mfr # C15699
Zoro # G1177858
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Stainless Steel
- Features General Use Banding, Used Frequently for Cable Bundling, Insulation and Hose Bundling Applications
- Clamp Type Band Clamp
- Band Wrapping Single or Double Wrapped
Product Information
- Brand Band-It
- MFR # C15699
- Zoro # G1177858
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 3/4 in |
Details
Item | Valuclips |
Type | Band Clamp |
Band Material | Stainless Steel |
Features | General Use Banding, Used Frequently for Cable Bundling, Insulation and Hose Bundling Applications |
Clamp Type | Band Clamp |
Band Wrapping | Single or Double Wrapped |
Resistance Properties | Corrosion Resistant |
Compatible Install Tool | C13699, C16189 |
Band Material Grade | 200/300 |
Buckle Material | Stainless Steel |
Buckle Material Grade | 200/300 |
Description
Valuclips, Band Material Stainless Steel, Band Material Grade 200/300, Band Width 3/4 in, Band Wrapping Single or Double Wrapped, Buckle Material Stainless Steel, Resistance Properties Corrosion Resistant, Clamp Type Band Clamp, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.59.52TC)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8208DRG25, Pressure Line, 25 micron, Outside-In (MF0060888)
- NATIONAL Small Bore Inch Seal, 450911N (450911N)
- GATES Power Clean Radiator Flush Tool Kit (91002)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 (GRP039)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP24S9)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2179)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP049)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL215)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3159)
- APACHE Apache JS3019 13/16" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/8" Wide Band (40029017)
- Band-It Hose Fittings