Shop All Pneumatic Tool Parts
Band-It
Tool Adapter, For Use With 2LNP6, 2LNP8
Mfr # GRJ001
Zoro # G2267982
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GRC001, GRC003
- Type Junior Clamp Tool
- For Use With Mfr. Model Number CDV156B
- Compatible with Manufacturer Part Number GRC001, GRC003
- Function Used with BAND-IT Tool to apply Junior Smooth ID Clamps
Product Information
- Brand Band-It
- MFR # GRJ001
- Zoro # G2267982
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Details
Item | Tool Adapter |
For Use With | GRC001, GRC003 |
Type | Junior Clamp Tool |
For Use With Mfr. Model Number | CDV156B |
Compatible with Manufacturer Part Number | GRC001, GRC003 |
Function | Used with BAND-IT Tool to apply Junior Smooth ID Clamps |
Product Type | Tool Adapter |
Description
Tool Adapter, Series Not Applicable, Product Type Tool Adapter, Compatible with Manufacturer Part Number GRC001, GRC003, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Oil Transfer Pump, Electric, 8 gpm GPM Max, 115 V AC, 1 HP, 30 min (L5132)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4HP26)
- TITAN PRO Motor Run Capacitor, 40 MFD, 4-9/16 In. H (TOCF40)
- CHICAGO DIE CASTING 2-3/4 In. x 5/8 In. Single Groove Pulley (275A6)
- BAND-IT Heavy Duty Tool Adapter, For 2LNP6 (GRJ050)
- REELCRAFT Hose Reel Bumper, Use w/2Z862, 3VE25, 3VE26 (1-HR1004-A)
- MI-T-M Mi-T-M AW-0018-0031 4.0 Orifice High Pressure Nozzle; 40 Degrees; White (164721)
- SMC Seal Kit, Pneumatic Slides (MXS25-PS)
- REELCRAFT Bearing, Hub Sheave (S600640)
- REELCRAFT Crank with Handle (S600102)
- CTA MANUFACTURING SOCKET EXTRA DEEP 12MM 3/8" DRIVE (CTA1712)
- Band-It Pneumatic Tool Parts