Shop All Hose Clamps
Band-It
Tie, 304 SS, 5/16 x 26.8 In, PK50
Mfr # GRK136
Zoro # G2466685
original price:
$116.99
10% off
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Band Clamp
- Material 304 Stainless Steel
- Length (In.) 26.8 in
- Width (In.) 5/16 in
- Tensile Strength (PSI) 300 psi
Product Information
- Brand Band-It
- MFR # GRK136
- Zoro # G2466685
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Length (In.) | 26.8 in |
Width (In.) | 5/16 in |
Band Length | 5 in |
Band Width | 5/16 in |
For Maximum Outside Diameter | 8 in |
Details
Clamp Type | Band Clamp |
Material | 304 Stainless Steel |
Item | Zip Tie |
Tensile Strength (PSI) | 300 psi |
Thickness (In.) | 0.01 in |
Type | Band Clamp |
Band Clamp Type | Cable Tie |
Band Thickness | 0.01 in |
Buckle Material | Stainless Steel |
Features | Carrying Case, Slide Onto Carriers or Cable Ties |
For Use On | 1/4 ft to 3/8 ft Tie, Tie-Lok Tie |
Buckle Material Grade | 316 |
Band Material Grade | 304 |
Band Material | Stainless Steel |
Reusable Clamp | No |
Tensile Strength | 300 lbf |
Resistance Properties | Corrosion Resistant, UV Resistant |
Description
Zip Tie, Band Clamp Type Cable Tie, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.01 in, Band Width 5/16 in, Buckle Material Stainless Steel, For Maximum Outside Diameter 8 in, Resistance Properties Corrosion Resistant, UV Resistant, Reusable Clamp No, Tensile Strength 300 lbf, Clamp Type Band Clamp, For Use On 1/4 ft to 3/8 ft Tie, Tie-Lok Tie, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES AIGNEP Mini Ball Valve 86320-04-04, 1/4" Tube X 1/4" Tube - Min Qty 6 (86320-04-04)
- BANDO 8M Ht Timing Belt, 624-8M-20 (624-8M-20)
- BIG HORN 4 Inch Key Hose Clamp, PK 5 (11741PK)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (AELS206-104N)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Tielok Tie Sid 304S 1/4X.015X10.0 Pk100 (AS2119)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Adjustable Clamp Pack (GRM218)
- SURTEK Stainless Steel Hose Clamp 3-9/16" to 4-1/2" (137717)
- Band-It Hose Clamps