Shop All Steel Strapping Seals
Band-It
Strapping Buckle, 1/2 In., PK50
Mfr # GRC254
Zoro # G2846347
original price:
$41.31
9% off
new price: $37.55
/pk 50, $0.75/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Material 201 Stainless Steel
- Application Mfr No. GRC001, GRC003, GRC075 and 1/2" Banding
- Quantity 50
- Compatible Strapping Steel Strapping
Product Information
- Brand Band-It
- MFR # GRC254
- Zoro # G2846347
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2" |
Fits Strap Width | 1/2 in |
Details
Item | Strapping Buckle |
Material | 201 Stainless Steel |
Application | Mfr No. GRC001, GRC003, GRC075 and 1/2" Banding |
Quantity | 50 |
Compatible Strapping | Steel Strapping |
Seal Surface Type | Flat |
Strapping Seal Type | Stainless Steel Strapping Buckle |
Seal Application | Standard Duty |
Strapping Buckle Type | Standard Duty Buckles |
Standards | IATF 16954, ISO 14001, ISO 9001 |
Seal Finish | Annealed |
Description
Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Standard Duty, Fits Strap Width 1/2 in, Seal Surface Type Flat, Quantity 50, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Peanuts® Giant Flying Ace Snoopy Bulletin Board Set (847681)
- SHARPIE Black Industrial Marker, 12 PK (44001A)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Purple 12PK (AVE24060)
- LIQUID PAPER Dry Line Correction Tape (6137106)
- BAND-IT Clip, 3/4 In., PK50 (GRC156)
- BAND-IT Bolt Band Retainer, 1-1/4 In., PK10 (GRD504)
- BAND-IT Earlokt Buckles, 316Ss, 3/4, PK100 (C45699)
- BAND-IT Bolt Band Retainer, 3/4 In., PK10 (GRD500)
- BAND-IT Earlokt Buckles, 316Ss, 5/8, PK100 (C45599)
- BAND-IT Strapping Buckle, 1/2 In., Banding, PK50 (GRC354)
- BAND-IT Bracket, 1/2 In., PK25 (GRD310)
- Band-It Steel Strapping Seals