Shop All Steel Strapping
Band-It
Stainless Steel Band, 20 mil, 50 ft. L
Mfr # GRC171
Zoro # G1785874
original price:
$71.25
13% off
$61.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness 0.020"
- Length 50 ft.
- Breaking Strength 1000 lb.
- Includes Plastic Tote
Product Information
- Brand Band-It
- MFR # GRC171
- Zoro # G1785874
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 50 ft. |
Coil Width | 11-1/2" |
Strapping Width | 5/8 in |
Strapping Length | 50 ft |
Details
Description
Stainless Steel Band, Strapping Application 200/300 Stainless Steel Strapping, Strapping Width 5/8 in, Strapping Thickness 0.02 in, Break Strength 1,000 lb, Strapping Length 50 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Protector, Sht, Side, Ins, Pol 6PK (AVE76001)
- RICOH Waste Toner Bottle 50K YLD (406665)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Assorted, 1008/Pack (5472)
- DOWLING MAGNETS North/South Bar Magnets 3in, Red/Blue Poles, PK6 (712)
- BAND-IT Band, 304 Ss, 3/4 X 0.020 X 200 Ft (C91699)
- BAND-IT Stainless Steel Band And Buckle Kit (GR206B)
- BAND-IT Bandfast With Clip, PK25 (L22999)
- BAND-IT Stainless Steel Band, 50 ft. L, 30 mil (GRC206)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG431)
- BAND-IT Carbon Steel Band, 30 mil, 50 ft. L (GRC304)
- ZORO SELECT Steel Strapping, 1/2 in.W, 0.020 in., PK12 (32TL75)
- Band-It Steel Strapping