Shop All Band Clamps
Band-It
Scruseals And Racks PK10
Mfr # M21199
Zoro # G0671347
product price: $64.99
/pk 10, $6.50/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Band Width 3 in
Product Information
- Brand Band-It
- MFR # M21199
- Zoro # G0671347
- Country of Origin United States
- Category Band Clamps
Dimensions
For Band Width | 3 in |
Details
Item | Scruseals And Racks PK10 |
Material | Stainless Steel |
Description
Scruseals And Racks PK10, Material Stainless Steel, For Band Width 3 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18008)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C4-4FV)
- LINKBELT Spherical Roller Bearing (A22196S)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS205)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3139)
- BAND-IT Jr Smooth ID Clamp 3/8 X 0.025, PK100 (JS3459)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL213)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3069)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP26S9)
- Band-It Band Clamps