Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, Steel
Mfr # JS3099
Zoro # G009483740
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Features Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses
- Band Width 5/8 in
- Clamp Type Band Clamp
- Band Material Grade GCS
Product Information
- Brand Band-It
- MFR # JS3099
- Zoro # G009483740
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 5/8 in |
For Maximum Outside Diameter | 2 1/4 in |
Clamp Maximum Inside Diameter | 2 1/2 in |
For Minimum Outside Diameter | 1 1/2 in |
Details
Item | Preformed Clamp |
Band Material | Steel |
Features | Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses |
Clamp Type | Band Clamp |
Band Material Grade | GCS |
For Environment | Corrosive Environments |
Series | Junior |
Buckle Material | Steel |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Band Clamp Type | Lip-Lock |
Band Wrapping | Double Wrapped |
Resistance Properties | Corrosion Resistant |
Band Material Finish | Galvanized |
For Use On | Hose Assembly |
Buckle Material Finish | Galvanized |
Band Thickness | 0.03 in |
Reusable Clamp | No |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade GCS, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Steel, For Maximum Outside Diameter 2 1/4 in, For Minimum Outside Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 12" Air Filter Box with Mat (12" Air Filter Box with Mat)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- PARKER Filter Element, 3 Micron, 20 GPM, 150 PSI (926543)
- DODGE Chain Coupling Flange, FB6020 X 1 1/4 (6020 CLPG CHN)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS207)
- BAND-IT Jr Smooth ID Clamp 3/8 X 0.025, PK100 (JS3459)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2119)
- BAND-IT Scruseals And Racks PK10 (M21199)
- BAND-IT Band Clamps, PK17 (UL2068)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP11S)
- DIXON Preformed Band Clamp K ST, 1" (K4)
- Band-It Hose Fittings