Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, Steel
Mfr # JS3089
Zoro # G209483731
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Features Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses
- Band Clamp Type Lip-Lock
- Band Thickness 0.03 in
- For Environment Corrosive Environments
Product Information
- Brand Band-It
- MFR # JS3089
- Zoro # G209483731
- Country of Origin United States
- Category Band Clamps
Dimensions
For Maximum Outside Diameter | 2 in |
Clamp Maximum Inside Diameter | 2 1/4 in |
For Minimum Outside Diameter | 1 1/2 in |
Band Width | 5/8 in |
Details
Item | Preformed Clamp |
Band Material | Steel |
Features | Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses |
Band Clamp Type | Lip-Lock |
Band Thickness | 0.03 in |
For Environment | Corrosive Environments |
Band Material Finish | Galvanized |
Buckle Material Finish | Galvanized |
Buckle Material | Steel |
Band Wrapping | Double Wrapped |
For Use On | Hose Assembly |
Reusable Clamp | No |
Band Material Grade | GCS |
Series | Junior |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Clamp Type | Band Clamp |
Resistance Properties | Corrosion Resistant |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade GCS, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Steel, For Maximum Outside Diameter 2 in, For Minimum Outside Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 1/4 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Bearing, Light Duty, Set Screw, 20mm Bore Dia., 47mm Outside Dia., 25mm Inner Ring Width (SB204-20MM)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SWT8H, Suction, 10 micron (ZX-HC7500SWT8H)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/4 Inch NPT Male End (FM98-5)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS205)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK50 (UL2109)
- BAND-IT Band Clamp, SS, Min.Dia. 1-1/4 In., PK24 (GRS206)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP089)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2379)
- DIXON Preformed Band Clamp K SS, 4" (KS16)
- Band-It Hose Fittings