Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, Steel
Mfr # JS3029
Zoro # G109483701
original price:
$1.05
15% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Features Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses
- Band Thickness 0.03 in
- Compatible Install Tool C00169, C00269, J00169, J05069, S35099, S75099
- For Environment Corrosive Environments
Product Information
- Brand Band-It
- MFR # JS3029
- Zoro # G109483701
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 1 3/8 in |
Band Width | 3/8 in |
For Maximum Outside Diameter | 1 in |
For Minimum Outside Diameter | 9/16 in |
Details
Item | Preformed Clamp |
Band Material | Steel |
Features | Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses |
Band Thickness | 0.03 in |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
For Environment | Corrosive Environments |
Clamp Type | Band Clamp |
Series | Junior |
Band Wrapping | Double Wrapped |
Band Clamp Type | Lip-Lock |
Buckle Material Finish | Galvanized |
For Use On | Hose Assembly |
Band Material Finish | Galvanized |
Resistance Properties | Corrosion Resistant |
Band Material Grade | GCS |
Buckle Material | Steel |
Reusable Clamp | No |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade GCS, Band Thickness 0.03 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Steel, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/8 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, Protap, 12 oz, Aerosol (30012PL)
- DYNABRADE Cam Assembly (57430)
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-19-S (MCRV-19-S)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS202)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP209)
- BAND-IT Preformed Clamp, Center-Punch, Steel (CP3299)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3069)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3109)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK16 (GRS214)
- DIXON Preformed Band Clamp K ST, 3" (K12)
- Band-It Band Clamps