Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS4099
Zoro # G909483802
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- For Use On Hose Assembly
- Band Clamp Type Lip-Lock
- Band Material Grade 316
Product Information
- Brand Band-It
- MFR # JS4099
- Zoro # G909483802
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 5/8 in |
For Minimum Outside Diameter | 1 1/2 in |
For Maximum Outside Diameter | 2 1/4 in |
Clamp Maximum Inside Diameter | 2 1/2 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
For Use On | Hose Assembly |
Band Clamp Type | Lip-Lock |
Band Material Grade | 316 |
Series | Junior |
Buckle Material Grade | 316 |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Band Thickness | 0.03 in |
Resistance Properties | Corrosion Resistant |
For Environment | Corrosive Environments |
Band Wrapping | Double Wrapped |
Reusable Clamp | No |
Clamp Type | Band Clamp |
Band Material Finish | Stainless Steel |
Buckle Material | Stainless Steel |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 316, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/4 in, For Minimum Outside Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Track Roller, Size 47, Bore 20 mm (NUTR20-A)
- CHICAGO PNEUMATIC Magnetic Starter, 7.5 HP, 230V, 3-Phase (1312101278)
- NSK NSK 6001ZZC4E, 6000 Series Single Row Deep Groove Ball Bearing (6001ZZC4E)
- ZORO SELECT V-Belt, A59 (51EU04)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2099)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 (GRP311)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3109)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS308)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP12S)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP109)
- Band-It Band Clamps