Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS4069
Zoro # G309483761
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Band Material Finish Stainless Steel
- Band Clamp Type Lip-Lock
- Band Thickness 0.03 in
Product Information
- Brand Band-It
- MFR # JS4069
- Zoro # G309483761
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 5/8 in |
Clamp Maximum Inside Diameter | 1 3/4 in |
For Maximum Outside Diameter | 1 1/2 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Band Material Finish | Stainless Steel |
Band Clamp Type | Lip-Lock |
Band Thickness | 0.03 in |
Clamp Type | Band Clamp |
Buckle Material | Stainless Steel |
Band Wrapping | Double Wrapped |
For Use On | Hose Assembly |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Resistance Properties | Corrosion Resistant |
Band Material Grade | 316 |
For Environment | Corrosive Environments |
Series | Junior |
Reusable Clamp | No |
Buckle Material Grade | 316 |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 316, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, B45 (B45)
- A.O. SMITH 48Y 1PH 3/4HP 1075RPM 208-230V-AC AC MOTOR (F48SQ6L31)
- HASCO FM White Oil 70 5-Gallon Pail (1218-PL)
- MILTON Brass Hose Ferrule, 1/2" OD, PK10 (1654-2)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- BAND-IT Band Clamp Buckles, 1-1/4 In, PK25 (GRG442)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP169)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP26S9)
- BAND-IT Scruseals And Racks PK10 (M21199)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS301)
- ROTOR CLIP Rotor Clip CTB-22ST FK Self Compensating 22 mm Constant Tension Band Clamp With Dorrlflake Finish Pack - 50 Pieces (CTB-22ST FK)
- Band-It Band Clamps