Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS4059
Zoro # G409483791
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Band Clamp Type Lip-Lock
- Resistance Properties Corrosion Resistant
- Band Wrapping Double Wrapped
Product Information
- Brand Band-It
- MFR # JS4059
- Zoro # G409483791
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 1 1/2 in |
Band Width | 3/8 in |
For Maximum Outside Diameter | 1 1/4 in |
For Minimum Outside Diameter | 1 1/2 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Band Clamp Type | Lip-Lock |
Resistance Properties | Corrosion Resistant |
Band Wrapping | Double Wrapped |
Band Material Grade | 316 |
Band Material Finish | Stainless Steel |
Band Thickness | 0.03 in |
Reusable Clamp | No |
Buckle Material Grade | 316 |
Buckle Material | Stainless Steel |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Series | Junior |
Clamp Type | Band Clamp |
For Use On | Hose Assembly |
For Environment | Corrosive Environments |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 316, Band Thickness 0.03 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/4 in, For Minimum Outside Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, Motor, 6 Ft Lb (3M366)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-06MP TEE (2601-04-04-06)
- ENERPAC RC10K52, RC10 TON STANDARD REPAIR KIT, RC106, RC108, RC1010 (RC10K52)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL216)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP14S)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS203)
- BAND-IT Preformed Clamp, Center-Punch, Steel (CP3299)
- BAND-IT Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24 (GRS307)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3139)
- Band-It Hose Fittings