Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2569
Zoro # G809483698
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Buckle Material Grade 201
- Band Clamp Type Lip-Lock
- For Minimum Outside Diameter 9/16 in
Product Information
- Brand Band-It
- MFR # JS2569
- Zoro # G809483698
- Country of Origin United States
- Category Band Clamps
Dimensions
For Minimum Outside Diameter | 9/16 in |
Clamp Maximum Inside Diameter | 2 3/4 in |
For Maximum Outside Diameter | 2 1/2 in |
Band Width | 1/4 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Buckle Material Grade | 201 |
Band Clamp Type | Lip-Lock |
For Environment | Corrosive Environments |
For Use On | Hose Assembly |
Series | Junior |
Resistance Properties | Corrosion Resistant |
Band Material Grade | 201 |
Band Wrapping | Double Wrapped |
Clamp Type | Band Clamp |
Buckle Material | Stainless Steel |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Band Thickness | 0.02 in |
Reusable Clamp | No |
Band Material Finish | Stainless Steel |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.02 in, Band Width 1/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/2 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket AYP 532144959 Replacement Belt, 4LK960 (4LK960)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, NFPA Double Acting (5VLA0)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (1L700)
- CARLISLE 2590-14MPT-55 Panther Synchronous Belt (2590-14MPT-55)
- BAND-IT Preformed Clamp, Center-Punch, Steel (CP3299)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK16 (GRS214)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP18S9)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4489)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3179)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- ZORO SELECT Band Clamp, 13/16", Phosphate, PK10 (CTL-13ST FK)
- Band-It Hose Fittings