Shop All Band Clamps
Band-It
Preformed BandClamp, SS, Min.Dia.3/4", PK24
Mfr # GRS203
Zoro # G2819415
original price:
$64.56
11% off
new price: $57.15
/pk 24, $2.38/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Inside Dia. (In.) 1 in
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
Product Information
- Brand Band-It
- MFR # GRS203
- Zoro # G2819415
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 1 in |
Width (In.) | 1/2 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 1 in |
For Minimum Outside Diameter | 1 in |
Band Width | 1/2 in |
For Maximum Outside Diameter | 7/8 in |
Clamp Minimum Inside Diameter | 3/4 in |
Clamp Maximum Inside Diameter | 1 in |
Band Length | 21 in |
Description
Preformed Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 7/8 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt V (954-0460)
- X1 TOOLS 1 Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x48)
- SEALMASTER Flange Bearing, 4-Bolt, Taper Rollr, 1-1/2" (RFB 108)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925837, Pressure Line, 10 micron, Outside-In (MF0059662)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP079)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP16S9)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP05S)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS202)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2119)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2109)
- DIXON K Series Universal Preformed Band Clamp, 1-1/2 ID x 0.03 in Thick, 300 SS, Domestic (KS6)
- Band-It Hose Fittings