Shop All Band Clamps
Band-It
Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10
Mfr # GRP329
Zoro # G0515697
product price: $37.69
/pk 10, $3.77/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Type Band Clamp
- Inside Dia. (In.) 8 in
- Thickness (In.) 0.025 in
- Band Material Steel
Product Information
- Brand Band-It
- MFR # GRP329
- Zoro # G0515697
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 8 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 8 in |
For Minimum Outside Diameter | 1 in |
Band Width | 5/8 in |
Clamp Minimum Inside Diameter | 3/4 in |
For Maximum Outside Diameter | 7 3/4 in |
Band Length | 23 in |
Clamp Maximum Inside Diameter | 8 in |
Description
Preformed Band Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 7 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 8 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 540-648 MFD, Round (6FLV3)
- TRIM Synthetic Coolant, Clear, 5 gal. (9106/5)
- CONTINENTAL CONTITECH AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6209-2NSE9C3 (6209-2NSE9C3)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 (GRS303)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP18S)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP24S9)
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP149)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP089)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK24 (GRS211)
- Band-It Band Clamps