Shop All Band Clamps
Band-It
Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10
Mfr # GRP249
Zoro # G1967052
original price:
$29.21
15% off
new price: $24.75
/pk 10, $2.48/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Inside Dia. (In.) 6 in
- Type Band Clamp
- Thickness (In.) 0.025 in
- Band Material Steel
Product Information
- Brand Band-It
- MFR # GRP249
- Zoro # G1967052
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 6 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 6 in |
For Maximum Outside Diameter | 5 3/4 in |
Clamp Minimum Inside Diameter | 3/4 in |
For Minimum Outside Diameter | 1 in |
Band Length | 5 in |
Clamping Diameter | 1 in - 5 3/4 in |
Band Width | 5/8 in |
Clamp Maximum Inside Diameter | 6 in |
Description
Preformed Band Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 5 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 6 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 10X19X7-RLS35-S (10X19X7-RLS35-S)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4185070)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C193 Ser, 1.25 Shaft dia (C193E-125)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, 5"OD, PK25 (UL2709)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP14S9)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24 (GRS309)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP129)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP04S)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS207)
- BAND-IT Band Ties, 1/4"W, DimpleLock, 2.75"OD, PK100 (JU3568)
- Band-It Hose Fittings