Shop All Band Clamps
Band-It
Jr Smooth ID Clamp 3/8 X 0.025, PK100
Mfr # JS3459
Zoro # G0671231
original price:
$100.65
29% off
new price: $71.29
/pk 100, $0.71/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Steel
- Features Lip Lock Design, Unique Buckle Nest
- Clamp Type Band Clamp
- Band Clamp Type Lip-Lock
Product Information
- Brand Band-It
- MFR # JS3459
- Zoro # G0671231
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 3/8 in |
For Maximum Outside Diameter | 1 3/4 in |
For Minimum Outside Diameter | 9/16 in |
Clamp Maximum Inside Diameter | 2 in |
Details
Item | JS Style Band Clamp |
Type | Band Clamp |
Band Material | Steel |
Features | Lip Lock Design, Unique Buckle Nest |
Clamp Type | Band Clamp |
Band Clamp Type | Lip-Lock |
Compatible Install Tool | C00169, C00369, C07569, C08569, C40099 |
Resistance Properties | Corrosion Resistant |
Buckle Material Grade | 201 |
Band Wrapping | Double Wrapped |
Series | Junior |
Band Material Finish | Galvanized |
Band Thickness | 0.025 in |
Buckle Material | Stainless Steel |
Maximum Operating Temperature | 360 Degrees F |
Reusable Clamp | No |
Description
JS Style Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 3/4 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 in, Clamp Type Band Clamp, Maximum Operating Temperature 360 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-801)
- EATON Flange Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12FK)
- PIX Belt, A Kevlar, 1/2 x 28 in. OC (A26K)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z419)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2569)
- BAND-IT Scruseals And Racks PK10 (M21199)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 (GRS304)
- BAND-IT Clips 316Ss 1/2, PK100 (AE4549)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP099)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2529)
- Band-It Band Clamps