Shop All Band Clamps
Band-It
Hose Clamp, SS, Min.Dia. 3/4 In., PK10
Mfr # GRP18S
Zoro # G0617793
original price:
$59.49
14% off
new price: $50.59
/pk 10, $5.06/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 4 1/2 in
- Type Band Clamp
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Product Information
- Brand Band-It
- MFR # GRP18S
- Zoro # G0617793
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 4 1/2 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 4 1/2 in |
Band Length | 5 in |
Clamp Minimum Inside Diameter | 3/4 in |
For Minimum Outside Diameter | 1 in |
Clamp Maximum Inside Diameter | 4 1/2 in |
Band Width | 5/8 in |
For Maximum Outside Diameter | 4 1/4 in |
Description
Hose Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 1/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 4 1/2 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-2786, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2786 (2786)
- ENERPAC CD411, DUST CAP (CD411)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52095, Return Line, 10 micron, Outside-In (MF0579370)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM (36VF86)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK50 (UL2109)
- BAND-IT Band Clamp Buckles, 1 In, PK25 (GRG441)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP149)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL213)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP059)
- DIXON Preformed Band Clamp, K SS, 1-1/2" (KS6)
- Band-It Band Clamps