Shop All Band Clamps
Band-It
Hose Clamp, SS, Min.Dia. 1 In., PK16
Mfr # GRS214
Zoro # G2402084
product price: $90.85
/pk 16, $5.68/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Inside Dia. (In.) 4 1/2 in
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
Product Information
- Brand Band-It
- MFR # GRS214
- Zoro # G2402084
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 4 1/2 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 in |
Max. Clamp Dia. (In.) | 4 1/2 in |
Clamp Maximum Inside Diameter | 4 1/2 in |
Band Width | 3/4 in |
For Maximum Outside Diameter | 4 1/4 in |
Clamp Minimum Inside Diameter | 1 in |
For Minimum Outside Diameter | 1 1/8 in |
Description
Hose Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 1/4 in, For Minimum Outside Diameter 1 1/8 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 4 1/2 in, Clamp Minimum Inside Diameter 1 in, Clamp Type Band Clamp, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 (71626626M)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-RS-B (GRLA-1/8-QS-8-RS-B)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- IGUS iglide® 1" x 1" iglide G300 Polymer Flange Bearing (GFI-1618-16)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP20S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2099)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2159)
- BAND-IT Band Clamp Buckles, 1 In, PK25 (GRG441)
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP189)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP109)
- DIXON Preformed Band Clamp, K SS, 4-1/2" (KS18)
- Band-It Band Clamps