Shop All Steel Strapping Seals
Band-It
Bracket, 3/4 In., PK25
Mfr # GRD001
Zoro # G1583714
product price: $197.99
/pk 25, $7.92/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
- Material 200/300 Stainless Steel
- Includes Stainless Steel Bolt, Washer, Fiber Washer, 3/4" Slot
- Application 1/2" to 3/4" Bands and 1/2" to 3/4" Buckles
- Seal Finish Annealed
Product Information
- Brand Band-It
- MFR # GRD001
- Zoro # G1583714
- Country of Origin United Kingdom
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Fits Strap Width | 3/4 in |
Details
Item | Banding Bracket |
Material | 200/300 Stainless Steel |
Includes | Stainless Steel Bolt, Washer, Fiber Washer, 3/4" Slot |
Application | 1/2" to 3/4" Bands and 1/2" to 3/4" Buckles |
Seal Finish | Annealed |
Strapping Buckle Type | Standard Duty Buckles |
Seal Surface Type | Flat |
Compatible Strapping | Steel Strapping |
Strapping Seal Type | Stainless Steel Banding Brackets |
Standards | IATF 16970, ISO 14001, ISO 9001 |
Seal Application | Standard Duty |
Quantity | 25 |
Description
Banding Bracket, Strapping Seal Type Stainless Steel Banding Brackets, Seal Application Standard Duty, Fits Strap Width 3/4 in, Seal Surface Type Flat, Quantity 25, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43055)
- UNIVERSAL Rubber Band, 3 In., Size 32, Beige, PK820 (UNV00132)
- BROTHER Thermal Print Cartridge, Black (PC-501)
- BAND-IT Strapping Buckle, 3/4 In., PK10 (GRC726)
- BAND-IT Strapping Buckle, 3/4 In., PK25 (GRUB256)
- BAND-IT Clip, 1/2 In., PK50 (GRC154)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 1/2 Pk25 (C72499)
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC455)
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC253)
- BAND-IT Bracket, 1/2 In., PK25 (GRD310)
- ZORO SELECT Strapping Buckle, 3/8 In., PK1000 (2JFF2)
- Band-It Steel Strapping Seals