Shop All Band Clamps
Band-It
Bandit Band, 201Ss 3/4 X 0.030 X 100100
Mfr # C206C9-P900
Zoro # G0671216
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Stainless Steel
- Buckle Material Stainless Steel
- Clamp Type Band Clamp
- Band Width 3/4 in
Product Information
- Brand Band-It
- MFR # C206C9-P900
- Zoro # G0671216
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 3/4 in |
Details
Item | Band Clamp |
Type | Band Clamp |
Band Material | Stainless Steel |
Buckle Material | Stainless Steel |
Clamp Type | Band Clamp |
Resistance Properties | Non-Magnetic, Oxidation |
Buckle Material Grade | 201 |
Band Material Grade | 201 |
Band Thickness | 0.03 in |
Compatible Install Tool | C00169, C00369, C07569, C08569, C40099 |
Description
Band Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Buckle Material Stainless Steel, Resistance Properties Non-Magnetic, Oxidation, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP169)
- ZORO SELECT Shrink Clamp, 1-1/16 in. min. dia. (32929)
- SKF Single Row Ball Brgs, #62209 2RS1 (62209 2RS1)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.500 ID X 1.909 OD X 100 FT [Each] (TPVCWIRE1.5X1.909X100FT-VARDEX)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP04S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2379)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2569)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP311S)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS308)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL216)
- Band-It Hose Fittings