Shop All Hose Crimpers
Band-It
Band Clamp Tool, 3/16 - 3/4 In Cap
Mfr # C07569
Zoro # G2187421
original price:
$445.87
9% off
new price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3/16 to 3/4 in
- Length (In.) 7 1/2 in
- Width (In.) 3 1/8 in
- Height (In.) 4 1/8 in
- For Use With BFEG-A1230-034 to BFVG-A0830-092-P100, BFVG-A0830-092-P200 to BFVG-A0830-092-P500, GRC154 to GRC204-P900, GRC206 to GRC256-P900, GRC304 to GRC406, GRC454 to GRD021, GRD310, GRD315
Product Information
- Brand Band-It
- MFR # C07569
- Zoro # G2187421
- Country of Origin Taiwan, Province of China
- Category Hose Crimpers
Dimensions
Length (In.) | 7 1/2 in |
Width (In.) | 3 1/8 in |
Height (In.) | 4 1/8 in |
Tool Width | 3 1/8 in |
Tool Length | 7 1/2 in |
Tool Height | 4 1/8 in |
Maximum Strapping Width | 0.75 in |
Minimum Strapping Width | 0.1875 in |
Details
Description
When you need to cut the tail off of a hose and apply a clamp, this Band-It GRC075 3/16 - 3/4 in. band clamp tool is what you need. The band clamp tool can be used for both metal and non-metal hoses, so it's versatile as well as sturdy. It has a total length of 7 1/2 in., width of 3 1/8 in. and height of 4 1/8 in.. This tool also comes with an easy grip handle that makes application simple. When working on your vehicle or other project, make sure you have the Band-It GRC075 3/16 - 3/4 in. band clamp tool by your side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 20 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM50)
- PROTO 1/4" Drive Universal Socket Set SAE 9 Pieces 7/32 in to 9/16 in , Full Polish (J47107)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- SUNEX 1" Drive Impact Socket 6 (542D)
- BAND-IT Band Clamp Tool, 3/4 - 1 1/4 In Cap (G40269)
- BAND-IT Center Punch Hand Tool, Length 13 in, Capacity 5/8 in, Stainless Steel (T30069)
- BAND-IT Embossing Tool Tape Roll, 21 ft. L, PK3 (GRD405)
- BAND-IT Band Clamp Tool, 1/4 - 3/4 In Cap (C00269)
- BAND-IT Band Tool, Used With 6YPY7, 6YPY9 (J02069)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00169)
- ZURN Crimpmaker Tool (QCRT2CM)
- Band-It Hose Crimpers