Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia. 3/4 In., PK10
Mfr # GRP11S
Zoro # G3466233
product price: $25.89
/pk 10, $2.59/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 2 3/4 in
- Type Band Clamp
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Product Information
- Brand Band-It
- MFR # GRP11S
- Zoro # G3466233
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 2 3/4 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 2 3/4 in |
Band Width | 5/8 in |
Band Length | 5 in |
For Minimum Outside Diameter | 3/4 in |
For Maximum Outside Diameter | 2 1/2 in |
Clamp Maximum Inside Diameter | 2 3/4 in |
Clamp Minimum Inside Diameter | 3/4 in |
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/2 in, For Minimum Outside Diameter 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 1049 HERSHEY MACHINE Classic Replacement V-Belt, A35 (A35)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (P-LPL-135)
- GATES Truflex V-Belts, 5L540 (5L540)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C28-03-FLG0B)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3139)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP05S)
- BAND-IT Clips 316Ss 1/2, PK100 (AE4549)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL218)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS308)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4049)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP089)
- Band-It Band Clamps